Shop SIGNMISSION

8 in Height, 0.04 in Width, Corrugated Plastic, C-8-CIR-Do Not Enter Xbox, C-8-CIR-Do Not Enter Xbox

  • Mfr # C-8-CIR-Do Not Enter Xbox
  • Zoro # G309693900

product price: 
$
7.95
/ea

Key Features

Width
0.04 in
Height
8 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-8-CIR-Do Not Enter Xbox
Zoro #
G309693900
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Height
8 in
Thickness
0.1 in

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double Sided
No

Ratings & reviews