Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Safety
  4. /
  5. Signs & Labels
  6. /
  7. Signs
  8. /
  9. Facility Signs
  10. /
  11. Do Not Lock Bicycles Here No Estacione Su Bicicleta Aqui Heavy-Gauge Alum, 18" x 18", G-1818-24148
Signmission Do Not Lock Bicycles Here No Estacione Su Bicicleta Aqui Heavy-Gauge Alum, 18" x 18", G-1818-24148 A-DES-G-1818-24148 - main

Signmission

Do Not Lock Bicycles Here No Estacione Su Bicicleta Aqui Heavy-Gauge Alum, 18" x 18", G-1818-24148

  • Mfr # A-DES-G-1818-24148

  • Zoro # G409791179


product price: $37.65
/ea

Key Features

  • Height 18 in
  • Length 18 in
  • Width 0.1 in
  • Size 18 in x 18 in
  • Thickness 0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Signmission
  • MFR # A-DES-G-1818-24148
  • Zoro # G409791179
  • UPC #
    196617196523
  • Country of Origin United States
  • Category Facility Signs

Dimensions

Height 18 in
Length 18 in
Width 0.1 in
Size 18 in x 18 in
Thickness 0.1 in

Details

Sign Mounting Style Mounting Holes
UV Resistant Yes
Double-Sided No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • CARHARTT Men's Long Sleeve Pocket T-Shirt, Cotton, Pullover, 1 Pocket(s), Navy, 2XL (K126-NVY XXL TLL)
  • MARCOM Lock-Out/Tag-Out DVD Program (V0000699EO)
  • RADIANS Hi-Vis 2-in-1 Bomber Jacket, 100% Polyester Oxford, 300D, DWR Coated, Hi-Vis Orange / Black, XL (SJ110B-3ZOS-XL)
  • HONEYWELL NORTH Exhalation Valve Guard Replacement (770020)
  • SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1014-L-18254)
  • SIGNMISSION Stop Wrong Way Non-Slip Floor Graphic, 16in Vinyl Decal, 16" x 16", FD-2-C-16-99974 (FD-2-C-16-99974)
  • SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Please Clean And Dry Your Feet Before Entering Sign, Landscape (OS-NS-A-710-L-17345)
  • SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Storm Water Sign, Landscape (OS-NS-P-1014-L-18500)
  • SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, To Use Extinguisher Pull (The, Portrait (OS-DS-P-710-V-2376)
  • SIGNMISSION OSHA Sign, 7" H, Please Ring Door Bell For Service Sign With Symbol, Landscape, NS-D-L-17580 (OS-NS-D-710-L-17580)
  • LYLE Notice, Swim Diapers are Required for All Children., 7 in x 10 in, Aluminum, U5-1535-NA_10x7 (U5-1535-NA_10x7)
  • SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, No Swimming, Landscape (OS-DS-A-1014-L-1709)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc