Do Not Stop Or Stand Within 20ft 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99852

  • Mfr # FD-2-R-16-99852

  • Zoro # G609591807


product price:  $9.49
/ea

Key Features

Height
16 in
Length
16 in
Width
0.01 in
Size
18 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-2-R-16-99852
Zoro #
G609591807
UPC #
807330750090
Country of Origin
United States

Dimensions

Height
16 in
Length
16 in
Width
0.01 in
Size
18 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.