Shop SIGNMISSION
See all product information
Do Not Stop Or Stand Within 20ft 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, 2-R-16-3PK-99852
Mfr # FD-2-R-16-3PK-99852
Zoro # G309591992
product price:Â $32.25
/pk 3, $10.75/eaKey Features
Height
16 in
Length
16 in
Width
0.01 in
Size
18 in
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-2-R-16-3PK-99852
Zoro #
G309591992
UPC #
807330748875
Country of Origin
United States
Dimensions
Height
16 in
Length
16 in
Width
0.01 in
Size
18 in
Thickness
0.1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.