Shop SIGNMISSION

Dog Warning Shield Sign Bad Dog, 12 inch X 12 inch, Aluminum Metal Sign, 5PK

  • Mfr # SHI-A-5Pack-12-377
  • Zoro # G315377061

product price: 
$
47.85
/pk of 5, $9.57/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-5Pack-12-377
Zoro #
G315377061
UPC #
198821757200
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Protect Your Property with the "Bad Dog" Shield Sign Warn visitors and deter intruders with this Shield Sign, featuring the bold message, "Bad Dog." Perfect for homes, kennels, or commercial properties, this sign communicates a clear warning to ensure safety and reduce liability risks. Durable and Weatherproof Design Measuring 12 inches by 12 inches, this sign is crafted from heavy-duty 40 mil thick aluminum for superior resistance to rust and wear. Fade-resistant inks and a scratch-resistant UV coating ensure the sign remains effective and visible over time. Pre-cut holes allow for quick and secure installation. Clear and Bold Messaging The polished finish and bold text ensure this sign is noticed and respected, enhancing safety and deterring potential intruders. Built to last, it's a trusted solution for maintaining safety and protecting property.


  • • DURABLE ALL-WEATHER DESIGN: Our (5 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products