Dog Warning Shield Sign Beware Of Dogs, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-376
  • Zoro # G115377230
product price: 
$
24.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-18-376
Zoro #
G115377230
UPC #
198821757095
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
18 in
Height
18 in

Description

Warn Visitors with the "Beware of Dogs" Shield Sign Protect your property with this Shield Sign that states, "Beware of Dogs." Ideal for homes, farms, or businesses, this sign informs visitors of potential risks and ensures they proceed with caution, enhancing overall safety. Rugged Construction for Long-Term Durability This 18 inch by 18 inch sign is made from heavy-duty commercial grade polystyreneplastic for exceptional durability and rust resistance. Its fade-resistant inks and scratch-resistant UV coating ensure vibrant messaging over time, even in harsh outdoor conditions. Pre-cut holes allow for fast and secure installation on fences, gates, or walls. Professional Appearance for Effective Communication The bold text and polished finish deliver a professional and authoritative tone, making this sign an essential tool for enhancing property security. Built to last, it ensures effective safety communication for years to come.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.