Dressing Room Arrow Decal Funny Home Decor 18in Wide

  • Mfr # D-A-999889

  • Zoro # G309670635


product price: $8.99
/ea

Key Features

Double-Sided
No
Length
6"
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
Size
6 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A-999889
Zoro #
G309670635
UPC #
807330570476
Country of Origin
United States

Dimensions

Length
6"
Thickness
0.1 in
Size
6 in x 18 in
Height
18"

Details

Item
Decal
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.