Shop SIGNMISSION

Driveway Shield Sign Do Not Block Drivew, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-378
  • Zoro # G915357104

product price: 
$
12.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-12-378
Zoro #
G915357104
UPC #
198821757385
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Maintain Accessibility with the "Do Not Block Driveway" Shield Sign Ensure clear access to your driveway with this Shield Sign, which reads, "Do Not Block Driveway." Perfect for residential, commercial, or industrial properties, this sign communicates parking restrictions and keeps traffic flowing smoothly. Designed for Outdoor Durability Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign offers resistance to rust and wear. Its fade-resistant inks and UV-protective coating ensure the message stays clear and vibrant over time. Pre-cut holes make it simple to install on gates, fences, or posts. Bold Messaging for Maximum Compliance The bold text and polished design deliver a professional appearance, ensuring that the sign is noticed and respected by drivers. It's a reliable solution for maintaining driveway accessibility and order. Built to last, it's a dependable tool for managing parking and traffic.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.