Zoro Homepage

Duck Hunter Circle Corrugated Plastic Sign

  • Mfr # C-12-CIR-Duck Hunter

  • Zoro # G509704482


product price: $13.99
/ea

Key Features

Width
0.04 in
Height
12 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-12-CIR-Duck Hunter
Zoro #
G509704482
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Height
12 in
Thickness
0.1 in
Length
12 in
Size
12"

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Includes
NoStakes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.