
Dumpster Area No Parking 50 Ft. Vehicles Ticketed/Towed At Owners Expense, A-1218 Dumpster
Mfr # A-1218 Dumpster - NoPark50Ft
Zoro # G809589765
product price:Â $19.99
/eaKey Features
Width
0.12 in
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1218 Dumpster - NoPark50Ft
Zoro #
G809589765
UPC #
766567367092
Country of Origin
United States
Dimensions
Width
0.12 in
Height
18 in
Thickness
0.1 in
Length
12 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
1.31 lb
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.