Shop SIGNMISSION

Dumpster Shield Sign Warning No Public U, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-379
  • Zoro # G215361801

product price: 
$
12.99
/ea

Key Features

Sign Material
Aluminum Metal Sign
Height
12 in
Width
12 in
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-12-379
Zoro #
G215361801
UPC #
198821757552
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Height
12 in
Width
12 in
Size
12 in x 12 in

Description

Prevent Unauthorized Use with the "No Public Use of Dumpster" Shield Sign Protect your property and resources with this Shield Sign, which states, "Warning No Public Use Of This Dumpster Violators Will Be Prosecuted." Perfect for businesses, residential complexes, or construction sites, this sign deters illegal dumping and ensures compliance with property rules. Built for Outdoor Durability This 12 inch by 12 inch sign is made from heavy-duty 40 mil thick aluminum to resist rust and corrosion. Its fade-resistant inks and scratch-resistant UV coating ensure the message remains vibrant and effective over time. Pre-cut holes make installation fast and secure on fences, walls, or dumpsters. Clear and Authoritative Messaging The bold text and polished design deliver a professional tone, ensuring that the sign is noticed and respected. It's a practical tool for maintaining order and cleanliness on your property. Built to last, it's a trusted solution for enforcing rules and protecting property.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.