Zoro Homepage

Easter Eggs Arrow Decal Funny Home Decor 18in Wide

  • Mfr # D-A-999884

  • Zoro # G309670833


product price: $8.99
/ea

Key Features

Length
6"
Size
6" X 18"
Thickness
0.1 in
Height
18"
Sign Mounting Style
Self Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A-999884
Zoro #
G309670833
UPC #
807330570421
Country of Origin
United States

Dimensions

Length
6"
Size
6" X 18"
Thickness
0.1 in
Height
18"

Details

Item
Decal
Sign Mounting Style
Self Adhesive
Double-Sided
No
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.