Electrician, 5 Inch X 7 Inch, Decal

  • Mfr # D-5-W-Electrician

  • Zoro # G315361152


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Height
7 in
Width
5 in
Sign Material
Decal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-5-W-Electrician
Zoro #
G315361152
UPC #
745839320508
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in

Details

Sign Material
Decal

Description

Choose from: Rigid Plastic Signs, Aluminum Signs or Decals. Rigid Plastic – Commercial grade 0.04" polystyrene with 2 pre-drilled 1⁄4" mounting holes and rounded corners. Decals – Commercial grade vinyl with adhesive backing specifically designed to adhere to indoor or outdoor surfaces. Aluminum rust free – commercial grade 0.032" pre-finished white aluminum with 4 pre-drilled 1⁄4" mounting holes and rounded corners. Thousands of Signs Get a fun novelty graphic for your home and office and show off your sense of humor. Looking for a fun, hilarious sign or decal to hang in your cubicle or in your "man cave"? If so, SignMission has all the cute, funny, hilarious, and even work-related novelty graphics you're looking for! Something for Everyone, we carry a wide range of American-made signs & decals just like this one that will tickle your funny bone, make others smile, or even show off your snarky attitude. Made To Last.


  • • Size - 5" X 7" Good for decorating a work space or hanging in a den, this sticker also makes a great gift.
  • • Perfect Gift - Good for decorating a work space or hanging in a den, this novelty sticker makes a great gift for anyone.
  • • Quick & Easy Mount - Comes with pre-cut mounting holes for hanging.
  • • Indoor/Outdoor Use - Printed with ultra durable inks for a scratch resistant finish that will last for years.
  • • Proudly Made In The USA - Buy with confidence from an American owned and operated company! SignMission Items are produced in our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products