
Elk Hunter Circle Corrugated Plastic Sign
Mfr # C-16-CIR-Elk Hunter
Zoro # G309705344
product price: $18.99
/eaKey Features
Thickness
0.1 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Width
0.04 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-16-CIR-Elk Hunter
Zoro #
G309705344
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
0.04 in
Height
16 in
Length
16 in
Details
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.