Shop SIGNMISSION
See all product information
Create Account
Elk Hunter Circle Vinyl Laminated Decal
- Mfr # D-24-CIR-Elk Hunter
- Zoro # G309700714
product price:Â
$
23.99
/ea
Key Features
Size
24"
Sign Material
Vinyl
Length
24 in
Height
24 in
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-24-CIR-Elk Hunter
- Zoro #
- G309700714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 24"
- Length
- 24 in
- Height
- 24 in
- Width
- 0.01 in
- Thickness
- 0.1 in
Details
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.