Zoro Homepage

Elk Hunter Circle Vinyl Laminated Decal

  • Mfr # D-8-CIR-Elk Hunter

  • Zoro # G309701001


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Size
8"
Thickness
0.1 in
UV Resistant
Yes
Width
0.01 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-8-CIR-Elk Hunter
Zoro #
G309701001
UPC #
-
Country of Origin
United States

Dimensions

Size
8"
Thickness
0.1 in
Width
0.01 in
Length
8 in
Height
8 in

Details

UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.