
Emergency Medical Services Circle Corrugated Plastic Sign
Mfr # C-16-CIR-WS-Emergency Medical Services
Zoro # G209704676
product price:Â $20.99
/eaKey Features
Height
16 in
Length
16 in
Width
0.04 in
Includes
HasStakes
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-WS-Emergency Medical Services
Zoro #
G209704676
UPC #
-
Country of Origin
United States
Dimensions
Height
16 in
Length
16 in
Width
0.04 in
Size
16"
Thickness
0.1 in
Details
Includes
HasStakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.