
Emergency Medical Services Circle Corrugated Plastic Sign
Mfr # C-24-CIR-WS-Emergency Medical Services
Zoro # G209704485
product price:Â $28.99
/eaKey Features
Height
24 in
Length
24 in
Width
0.04 in
Includes
HasStakes
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-24-CIR-WS-Emergency Medical Services
Zoro #
G209704485
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Length
24 in
Width
0.04 in
Thickness
0.1 in
Size
24"
Details
Includes
HasStakes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
No
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.