Emoji Bullet Circle Corrugated Plastic Sign

  • Mfr # C-16-CIR-WS-Emoji Bullet

  • Zoro # G209704690


product price: $20.99
/ea

Key Features

Sign Material
Corrugated Plastic
Height
16 in
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-WS-Emoji Bullet
Zoro #
G209704690
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Length
16 in
Width
0.04 in
Thickness
0.1 in

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Includes
HasStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.