Shop SIGNMISSION
See all product information
Create Account
Emoji Girl Wink Circle Corrugated Plastic Sign
- Mfr # C-8-CIR-Emoji Girl wink
- Zoro # G709706590
product price:Â
$
7.99
/ea
Key Features
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
UV Resistant
Yes
Height
8 in
Sign Material
Corrugated Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-8-CIR-Emoji Girl wink
- Zoro #
- G709706590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Height
- 8 in
- Width
- 0.04 in
- Length
- 8 in
Details
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- Includes
- NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.