
Shop SIGNMISSION
See all product information
Emoji Girl Wink Circle Vinyl Laminated Decal
Mfr # D-12-CIR-Emoji Girl wink
Zoro # G909700770
product price:Â $8.99
/eaKey Features
Size
12"
Height
12 in
Sign Material
Vinyl
Double-Sided
No
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-12-CIR-Emoji Girl wink
Zoro #
G909700770
UPC #
-
Country of Origin
United States
Dimensions
Size
12"
Height
12 in
Thickness
0.1 in
Length
12 in
Width
0.01 in
Details
Sign Material
Vinyl
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.