Emoji Heart Eyes Circle Corrugated Plastic Sign

  • Mfr # C-24-CIR-WS-Emoji Heart Eyes

  • Zoro # G509704475


product price:  $28.99
/ea

Key Features

Sign Mounting Style
Yard Stakes
Height
24 in
UV Resistant
Yes
Length
24 in
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-24-CIR-WS-Emoji Heart Eyes
Zoro #
G509704475
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Length
24 in
Width
0.04 in
Thickness
0.1 in

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Sign Material
Corrugated Plastic
Includes
HasStakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.