Emoji Pink Smiling Circle Vinyl Laminated Decal
- Mfr # D-16-CIR-Emoji Pink Smiling
- Zoro # G309701292
product price:Â
$
13.99
/ea
Key Features
Thickness
0.1 in
Sign Material
Vinyl
Length
16 in
UV Resistant
Yes
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-16-CIR-Emoji Pink Smiling
- Zoro #
- G309701292
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Length
- 16 in
- Width
- 0.01 in
- Height
- 16 in
Details
- Sign Material
- Vinyl
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.