
Emoji Yellow Smiling Circle Corrugated Plastic Sign
Mfr # C-36-CIR-Emoji Yellow Smiling
Zoro # G409705169
product price:Â $42.99
/eaKey Features
Thickness
0.1 in
Height
36 in
UV Resistant
Yes
Width
0.04 in
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-36-CIR-Emoji Yellow Smiling
Zoro #
G409705169
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Height
36 in
Width
0.04 in
Length
36 in
Details
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Sign Mounting Style
Yard Stakes
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.