End Of The Trail Circle Corrugated Plastic Sign

  • Mfr # C-16-CIR-WS-End of the trail

  • Zoro # G609704542


product price:  $20.99
/ea

Key Features

Width
0.04 in
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
Height
16 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-16-CIR-WS-End of the trail
Zoro #
G609704542
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Thickness
0.1 in
Height
16 in
Length
16 in

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Includes
HasStakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.