
End Of The Trail Circle Corrugated Plastic Sign
Mfr # C-24-CIR-WS-End of the trail
Zoro # G909704419
product price:Â $28.99
/eaKey Features
Length
24 in
Double-Sided
No
Width
0.04 in
Sign Material
Corrugated Plastic
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-24-CIR-WS-End of the trail
Zoro #
G909704419
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
0.04 in
Height
24 in
Thickness
0.1 in
Details
Double-Sided
No
Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Includes
HasStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.