
End Of The Trail Circle Corrugated Plastic Sign
Mfr # C-8-CIR-End of the trail
Zoro # G209706687
product price:Â $7.99
/eaKey Features
Height
8 in
Sign Mounting Style
Yard Stakes
Width
0.04 in
Double-Sided
No
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-8-CIR-End of the trail
Zoro #
G209706687
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
0.04 in
Length
8 in
Thickness
0.1 in
Details
Sign Mounting Style
Yard Stakes
Double-Sided
No
UV Resistant
Yes
Sign Material
Corrugated Plastic
Includes
NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.