Shop SIGNMISSION
See all product information
Create Account
Entrance, 36 Inch x 24 Inch A-frame Yard Sign, Coroplast Yard Sign
- Mfr # SBC-2436-30372
- Zoro # G915358569
product price:
$
24.99
/ea
Key Features
Width
36 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBC-2436-30372
- Zoro #
- G915358569
- UPC #
- 197560545970
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Height
- 14 in
Details
- Sign Material
- Coroplast Yard Sign
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
- • Great for storefronts, restaurants, retail stores, food trucks or concession trailers! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install -just peel & stick.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.