Entrance Arrow Yard Sign Funny Home Decor 36in Wide

  • Mfr # C-ARROW12-DS-999880

  • Zoro # G009671987


product price:  $31.99
/ea

Key Features

Size
12 in x 36 in
Height
36"
Sign Mounting Style
Yard Stakes
Double-Sided
Yes
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-ARROW12-DS-999880
Zoro #
G009671987
UPC #
705675559678
Country of Origin
United States

Dimensions

Size
12 in x 36 in
Height
36"
Length
12"
Thickness
0.1 in

Details

Sign Mounting Style
Yard Stakes
Double-Sided
Yes
UV Resistant
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.