Exit Exit with Right Arrow Heavy-Gauge Aluminum Architectural Sign, 24" H, 18" L, BW-1824-24031

  • Mfr # A-DES-BW-1824-24031

  • Zoro # G309731411


product price:  $52.69
/ea

Key Features

Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-BW-1824-24031
Zoro #
G309731411
UPC #
196617256203
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.1 in
Length (In.)
18"

Details

Item
Exit Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.