
Exit Here Sign 12inx18in Heavy Gauge Alum Signs, 12" H, 18" L, A-1218 Enter-Exit Signs - Exit Here
Mfr # A-1218 Enter-Exit Signs - Exit Here
Zoro # G809791311
product price: $19.99
/eaKey Features
Width
1 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-1218 Enter-Exit Signs - Exit Here
Zoro #
G809791311
UPC #
670541441992
Country of Origin
United States
Dimensions
Width
1 in
Height
12 in
Thickness
0.1 in
Length (In.)
18 in
Details
Item
Exit Sign
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.