
Exit With Right Arrow Heavy-Gauge Aluminum Sign, 12" H, 18" L, A-1218-24606
Mfr # A-1218-24606
Zoro # G209731450
product price:Â $19.99
/eaKey Features
Width
18"
Height
18"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1218-24606
Zoro #
G209731450
UPC #
785590129385
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Thickness
0.1 in
Length (In.)
12"
Details
Item
Exit Sign
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.