Shop SIGNMISSION

Faculty Parking With Up Arrow, Plastic Signs Only 24 Inch x 36 Inch, Corrugated Plastic, 2PK

  • Mfr # CSB-2436-2PACK-FacultyParkingWithUpArrow
  • Zoro # G315322887

product price: 
$
69.99
/pk of 2, $35.00/ea

Key Features

Width
36 in
Height
24 in
Sign Material
Corrugated Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSB-2436-2PACK-FacultyParkingWithUpArrow
Zoro #
G315322887
UPC #
198164567719
Country of Origin
United States
Sign Material
Corrugated Plastic

Dimensions

Width
36 in
Height
24 in

Description

PRODUCT DESCRIPTION: This listing has 2 variations. The different PRODUCT DESCRIPTIONS are listed below: 2-Pack 24" x 36" Corrugated Plastic Signs Wheels & Rims 2-PACK 24" x 36" Plastic Signs EASY TO INSTALL: Great for storefronts, restaurants, retail stores. High quality professional advertising printed in bold color with an eye-catching gloss finish. WEATHERPROOF: Perfect for outdoor use, coroplast signs will last for over 5 years in direct sunlight thanks to our fade proof inks. VIBRANT & VISIBLE: We use smart fonts and unrivaled inks and colors to ensure that our signs are visible inside and outside even in poor lighting and extreme weather. Our signs won't fade from the sun and are corrosion free for life. These can be applied to our deluxe a-frame signs, windows, walls, doors, etc. 2-Pack 24" x 36" Vinyl Decals Wheels & Rims 2-PACK 24" x 36" Vinyl Decals EASY TO INSTALL: Great for storefronts, restaurants, retail stores. Can be applied to any smooth surface. High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install just peel & stick. WEATHERPROOF: Perfect for outdoor use, decal will last for over 5 years in direct sunlight thanks to our fade proof inks. VIBRANT & VISIBLE: We use smart fonts and unrivaled inks and colors to ensure that our signs are visible inside and outside even in poor lighting and extreme weather. Our signs won't fade from the sun and are corrosion free for life. These can be mounted on an a-frame sign, windows, walls, doors, etc.


  • • Faculty Parking With Up Arrow (2-PACK) 24" x 36" Plastic Signs.
  • • EASY TO INSTALL: Great for storefronts, restaurants, retail stores. Can be applied to any smooth surface. High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install just peel & stick.
  • • WEATHERPROOF: Perfect for outdoor use, coroplast signs will last for over 5 years in direct sunlight thanks to our fade proof inks.
  • • VIBRANT & VISIBLE: We use smart fonts and unrivaled inks and colors to ensure that our signs are visible inside and outside even in poor lighting and extreme weather. Our signs won't fade from the sun and are corrosion free for life. These can be mounted on an a-frame sign, windows, walls, doors, etc.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products