
Faith Hope Cure Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-24-CIR-DS-WS- Faith Hope Cure
Zoro # G409684228
product price:Â $30.99
/eaKey Features
Width
0.04 in
Sign Material
Corrugated Plastic
Height
24 in
Sign Mounting Style
Yard Stakes
Double-Sided
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-24-CIR-DS-WS- Faith Hope Cure
Zoro #
G409684228
UPC #
705675496102
Country of Origin
United States
Dimensions
Width
0.04 in
Height
24 in
Thickness
0.1 in
Length
24 in
Size
24"
Details
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
Yes
UV Resistant
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.