Faith Hope Cure Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-36-CIR-DS-WS-Faith Hope Cure

  • Zoro # G709687240


product price:  $41.99
/ea

Key Features

Sign Mounting Style
Yard Stakes
Length
36 in
Sign Material
Corrugated Plastic
Double-Sided
Yes
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-36-CIR-DS-WS-Faith Hope Cure
Zoro #
G709687240
UPC #
705675609625
Country of Origin
United States

Dimensions

Length
36 in
Height
36 in
Thickness
0.1 in
Width
0.04 in
Size
36"

Details

Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
UV Resistant
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.