
Farmers Market Arrow Decal Funny Home Decor 24in Wide
Mfr # D-A-8-999875
Zoro # G409670733
product price:Â $13.99
/eaKey Features
Sign Mounting Style
Self Adhesive
Double-Sided
No
Thickness
0.1 in
Length
8"
Size
8 in x 24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-A-8-999875
Zoro #
G409670733
UPC #
807330565656
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
8"
Size
8 in x 24 in
Height
24"
Details
Item
Decal
Sign Mounting Style
Self Adhesive
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.