Shop SIGNMISSION

Felix's Garage, 18 inch X 18 inch, Vinyl Decal, 2PK

  • Mfr # SHI-D-2PACK-18-383-FELIX
  • Zoro # G315338062

product price: 
$
37.39
/pk of 2, $18.70/ea

Key Features

Height
18 in
Sign Material
Vinyl Decal
Size
18 in x 18 in
Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-D-2PACK-18-383-FELIX
Zoro #
G315338062
UPC #
198821769197
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Height
18 in
Size
18 in x 18 in
Width
18 in

Description

Add a Fun, Personalized Touch to Your Garage with SignMission's Custom Shield-Shaped Vinyl Decals Make your garage stand out with a decal that's not just eye-catching, but also full of personality! Our shield-shaped vinyl decals are the perfect way to add a touch of fun and style to your space. Featuring your name and a sleek, bold design, these decals bring a modern, professional vibe to any garage, workshop, or man cave. With their vibrant look and high-quality vinyl construction, they'll grab attention and give your space that extra bit of flair for years to come. Bring Durable Style to Your Garage Our shield-shaped decals are designed with premium 3M UV-protected, weather-resistant vinyl to ensure a long-lasting finish. Perfect for indoor and outdoor use, these decals are resistant to fading, cracking, and peeling. With an easy peel-and-stick application, you can quickly add your personalized touch to walls, doors, windows, or toolboxes. Wherever you place it, this decal adds character and charm that will stand the test of time. Our shield-shaped vinyl decals are carefully crafted to bring both style and resilience to your space while showcasing your personalized touch. Plus, they're backed by our 100% satisfaction guarantee, so you can be sure you're getting a decal you'll love!


  • • BUILT TO LAST, JUST LIKE THEIR PROJECTS: This (2 Pack) 18 inch x 18 inch decal is made from super-tough 3M UV-protected vinyl, perfect for any workshop-whether it's inside, outside, or somewhere in between. It's designed to withstand all the sawdust, spills, and good times that happen in the workspace.
  • • FUN AND VIBRANT DESIGN: Crafted with bold, fade-resistant colors and playful lettering, this decal makes sure their "Workshop" is easy to spot-whether they're hammering away in the garage or tinkering in the basement. It's a surefire way to add a splash of personality to their favorite space.
  • • PERSONALIZED JUST FOR THEM: Make it extra special by adding their name! With almost every name available, you can be sure this gift will be one-of-a-kind-just like their creations. It's the ultimate way to say, "This space is yours!".
  • • READY TO HANG AND ADMIRE: Thanks to its easy peel-and-stick backing, this sign is simple to display on any smooth surface-doors, walls, toolboxes, you name it! They'll love showing off their very own workshop sign, and it's sure to bring a smile every time they step into their workspace.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.