Fernando's Workshop, 12 inch X 12 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-12-489-FERNANDO
  • Zoro # G315338611
product price: 
$
16.99
/pk of 2, $8.50/ea

Key Features

Height
12 in
Size
12 in x 12 in
Sign Material
Plastic Sign
Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-P-2PACK-12-489-FERNANDO
Zoro #
G315338611
UPC #
198821824711
Country of Origin
United States

Dimensions

Height
12 in
Size
12 in x 12 in
Width
12 in

Details

Sign Material
Plastic Sign

Description

Add a Fun, Personalized Touch to Your Workshop with SignMission's Custom Shield-Shaped Signs Make your Workshop stand out with a sign that's not just eye-catching, but also full of personality! Our shield-shaped signs are the perfect way to add a touch of fun and style to your space. Featuring your name and a sleek, polished design, these signs are crafted to bring a modern, professional vibe to any Workshop, workshop, or man cave. With their bold look and durable commercial-grade plastic construction, they'll grab attention and give your space that extra bit of flair for years to come. Bring Modern Durability to Your Workshop Our shield-shaped signs aren't just stylish-they're designed with long-lasting, commercial-grade plastic that ensures both a sleek finish and unbeatable durability. Perfect for any indoor or outdoor space, these signs are resistant to cracking, fading, and weather damage. They come with pre-drilled holes for easy mounting, so you can display them effortlessly wherever they look best. Give your Workshop a polished and timeless appeal with a sign that combines charm and toughness. Our shield-shaped signs are expertly crafted to bring both style and resilience to your space while featuring your personalized touch.


  • • BUILT TO LAST, JUST LIKE THEIR PROJECTS: This (2 Pack) 12 inch x 12 inch signs are made with UV-protected plastic, perfect for any workshop-whether it's inside, outside, or somewhere in between. It's designed to withstand all the sawdust, spills, and good times that happen in the workspace.
  • • FUN AND VIBRANT DESIGN: Crafted with bold, fade-resistant colors and playful lettering, this sign makes sure their "Workshop" is easy to spot-whether they're hammering away in the garage or tinkering in the basement. It's a surefire way to add a splash of personality to their favorite space.
  • • PERSONALIZED JUST FOR THEM: Make it extra special by adding their name! With almost every name available, you can be sure this gift will be one-of-a-kind-just like their creations. It's the ultimate way to say, "This space is yours!".
  • • EASY TO HANG, HARD TO MISS: Designed with pre-drilled holes for effortless mounting, this sign is ready to go wherever it'll get the biggest laughs-on a wall, door, or right above the workbench.

Restrictions

Ratings & reviews