
Fire Department Parking Only Unauthorized Vehicles Towed at Owner Expense, A-1824-24023
Mfr # A-1824-24023
Zoro # G309580156
product price:Â $35.75
/eaKey Features
Width
24"
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1824-24023
Zoro #
G309580156
UPC #
785590114008
Country of Origin
United States
Dimensions
Width
24"
Height
18 in
Thickness
0.1 in
Length
18"
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.