
Fire Rescue Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999872
Zoro # G609672858
product price:Â $8.99
/eaKey Features
Thickness
0.1 in
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Height
18"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-ARROW-999872
Zoro #
G609672858
UPC #
703791213528
Country of Origin
United States
Dimensions
Thickness
0.1 in
Height
18"
Length
6"
Details
Item
Plastic Sign
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.