
Fire Station Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999871
Zoro # G009674971
product price:Â $13.99
/eaKey Features
Thickness
0.1 in
Length
8"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-ARROW8-999871
Zoro #
G009674971
UPC #
645239699481
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
8"
Height
24"
Details
Item
Plastic Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.