Shop SIGNMISSION
See all product information
Fire Zone No Parking, Black & Gold 18inx18in Aluminum Sign, 18" L, 18" H, BG-1818-23972
Mfr # A-DES-BG-1818-23972
Zoro # G209589747
product price:Â $37.99
/eaKey Features
Width
1 in
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BG-1818-23972
Zoro #
G209589747
UPC #
785590042615
Country of Origin
United States
Dimensions
Width
1 in
Height
18 in
Thickness
0.1 in
Length
18 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
1.31 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.