Shop SIGNMISSION
See all product information
Create Account
Fire Zone with Bidirectional Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", G-1824-23969
Mfr # A-DES-G-1824-23969
Zoro # G809777261
product price:Â
$
52.49
/ea
Key Features
Height
24 in
Length
18 in
Width
0.1 in
Size
18 in x 24 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-DES-G-1824-23969
- Zoro #
- G809777261
- UPC #
- 196617253547
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Length
- 18 in
- Width
- 0.1 in
- Size
- 18 in x 24 in
- Thickness
- 0.1 in
Details
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No