
Shop SIGNMISSION
See all product information
Fishing Arrow Sign Funny Home Decor 30in Wide
Mfr # P-ARROW10-999870
Zoro # G809673136
product price:Â $18.99
/eaKey Features
Height
30"
Thickness
0.1 in
Sign Mounting Style
Mounting Holes
Length
10"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P-ARROW10-999870
Zoro #
G809673136
UPC #
645239704154
Country of Origin
United States
Dimensions
Height
30"
Thickness
0.1 in
Length
10"
Details
Item
Plastic Sign
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.