Flip Flop Kinda Day Circle Vinyl Laminated Decal

  • Mfr # D-16-CIR-Flip Flop kinda day

  • Zoro # G409701437


product price: $13.99
/ea

Key Features

Size
16"
Thickness
0.1 in
Height
16 in
Sign Mounting Style
Self Adhesive
Width
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-16-CIR-Flip Flop kinda day
Zoro #
G409701437
UPC #
-
Country of Origin
United States

Dimensions

Size
16"
Thickness
0.1 in
Height
16 in
Width
0.01 in
Length
16 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Sign Material
Vinyl
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.