
Flip Flop Zone Arrow Decal Funny Home Decor 18in Wide
Mfr # D-A-999867
Zoro # G409671013
product price:Â $8.99
/eaKey Features
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Length
6"
Height
18"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-999867
Zoro #
G409671013
UPC #
807330570254
Country of Origin
United States
Dimensions
Length
6"
Height
18"
Size
6 in x 18 in
Thickness
0.1 in
Details
Item
Decal
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.