
Flower Blue Circle Vinyl Laminated Decal
Mfr # D-16-CIR-Flower Blue
Zoro # G909701449
product price: $13.99
/eaKey Features
Size
16"
Length
16 in
Sign Material
Vinyl
Width
0.01 in
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-16-CIR-Flower Blue
Zoro #
G909701449
UPC #
-
Country of Origin
United States
Dimensions
Size
16"
Length
16 in
Width
0.01 in
Height
16 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.