Forget The Dog Beware Of Wife Sign With Symbol, 10 Inch X 7 Inch, Vinyl Decal, 2PK

  • Mfr # OS-2PACK-NS-D-710-L-12876
  • Zoro # G315375418
product price: 
$
14.29
/pk of 2, $7.15/ea

Key Features

Width
7 in
Height
10 in
Sign Material
Vinyl Decal
Size
10 in x 7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OS-2PACK-NS-D-710-L-12876
Zoro #
G315375418
UPC #
198460456779
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Width
7 in
Height
10 in
Size
10 in x 7 in

Description

Protect Your Business with SignMission's Durable All-Weather OSHA Safety Signs & Decals Is your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our safety signs deliver long-lasting, maintenance-free usage, protecting customers and personnel with OSHA-approved language. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. Choose One of Three Different Materials to Fit Your Installation Needs Our signs are made in a variety of materials to be applied to virtually any surface. Choose between our aluminum, plastic, or vinyl decal options for a secure and long lasting fit within your workplace. Aluminum signs are durable, strong, and able to stand up to tough weather conditions. This sign comes with four pre-fabricated screw holes and rounded, burr free corners for easy and safe installation, and lasts forever with its corrosion and scratch resistant cover. Can be applied to a wide variety of surfaces including drywall, fences, wood, and brick. Plastic signs are flexible, lightweight, and incredibly versatile. Constructed from.40 mil polystyrene plastic, the UV and scratch resistant signs will last you a lifetime. Great for indoor or outdoor


  • • DURABLE ALL-WEATHER DESIGN: Our 10 Inch X 7 Inch commercial-grade OSHA Notice labels are made with UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient OSHA or ANSI-compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • SAFE AND EASY DIY INSTALLATION: Made with user-friendly peel and stick adhesive backing for swift and hassle-free installation. Ideal for quick and easy application on any surface including walls, doors, windows, entrances, construction sites, workshops and caution zones.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.