Shop SIGNMISSION
See all product information
Create Account
FRY BREAD TACOS BANNER SIGN indian mexican chili vegetarian navajo food
Mfr # B-72 Fry Bread Tacos
Zoro # G209661696
product price:Â
$
44.99
/ea
Key Features
Sign Material
Vinyl
Double-Sided
No
Width
0.01 in
Length
24"
Size
24 in x 72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-72 Fry Bread Tacos
- Zoro #
- G209661696
- UPC #
- 718088510433
- Country of Origin
- United States
Dimensions
- Width
- 0.01 in
- Length
- 24"
- Size
- 24 in x 72 in
- Thickness
- 0.1 in
- Height
- 72"
Details
- Sign Material
- Vinyl
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Mounting Style
- Mounting Holes
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor