Shop SIGNMISSION

Garage Owner Not Responsible for Theft or Damage to Vehicles or Contents, A-DES-GW-1818-23936

  • Mfr # A-DES-GW-1818-23936

  • Zoro # G309791392


product price:  $39.99
/ea

Key Features

Width
18"
Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-GW-1818-23936
Zoro #
G309791392
UPC #
785590057558
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.1 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products